Zoro Homepage

14 MODII HORZ SR CE 100CL

  • Mfr # 1-535676-3

  • Zoro # G201040611


product price: $2.25
/ea
Sold in multiples of 45 for $101.25

Key Features

Max. Temp.
105°C
Application
High Temperature
Series
AMPMODU, MOD II
Standards
CSA LR7189, UL E28476
Height
0.137 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-535676-3
Zoro #
G201040611
UPC #
-
Country of Origin
China

Dimensions

Height
0.137 in
Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
High Temperature
Series
AMPMODU, MOD II
Standards
CSA LR7189, UL E28476
Color
Black
Material
Glass-Filled Polyester
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Contact Finish
Gold Plated; Tin-Lead over Nickel
Contact Type
Socket
Current Rating
2 A
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Number of Contacts
14
Terminal Type
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.