Zoro Homepage

14 SHORT PT RCPT HSG DR .100CL

  • Mfr # 104483-9

  • Zoro # G900955759


product price: $1.15
/ea
Sold in multiples of 74 for $85.10

Key Features

Color
Black
Min. Single Wire Size
32 AWG
Max. Single Wire Size
20 AWG
Number of Rows
2
Max. Voltage
300V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104483-9
Zoro #
G900955759
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
32 AWG
Max. Single Wire Size
20 AWG
Height
5.02 mm
Length
17.72 mm

Details

Color
Black
Item
Connector
Number of Rows
2
Max. Voltage
300V AC
Standards
UL E28476; CSA LR7189
Material
Thermoplastic
Hole Center to Center
2.54 mm
Flame Retardant
Yes
Connector Type
Receptacle
Terminal Type
Crimp
Max. Temp.
105°C
Contact Type
Socket
Number of Contacts
14
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.