Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 MINI CT DRAWER 60P REC

  • Mfr # 6-292235-0

  • Zoro # G501042520


product price: $6.59
/ea
Sold in multiples of 25 for $164.75

Key Features

Max. Temp.
105°C
Application
Power, Signal
Color
Black
Number of Contacts
60
Number of Rows
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-292235-0
Zoro #
G501042520
UPC #
-
Country of Origin
China

Details

Item
Connector
Max. Temp.
105°C
Application
Power, Signal
Color
Black
Number of Contacts
60
Number of Rows
2
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
1.5 mm
Connector Terminates To
Wire & Cable
Current Rating
1 A
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.