Zoro Homepage

1.5 MINI CT LATTICE REC KEY B

  • Mfr # 4-292246-2

  • Zoro # G900984827


product price: $7.69
/ea
Sold in multiples of 20 for $153.80

Key Features

Type
Receptacle
Color
Gray
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-292246-2
Zoro #
G900984827
UPC #
-
Country of Origin
China

Details

Item
Connector
Type
Receptacle
Color
Gray
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power, Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Connector Type
Receptacle
Hole Center to Center
4.36 mm; 1.5 mm
Material
Thermoplastic
Terminal Type
Crimp
Contact Finish
Tin Plated; Gold Plated
Number of Contacts
26
Number of Rows
2
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.