Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

150 EURO TYP R PIN AP MFBL ASY

  • Mfr # 536096-5

  • Zoro # G300953058


product price: $13.79
/ea
Sold in multiples of 15 for $206.85

Key Features

Type
Plug
Application
Signal
Current
3 A
Height
11.51 mm
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536096-5
Zoro #
G300953058
UPC #
-
Country of Origin
China

Dimensions

Height
11.51 mm
Contact Plating Thickness
0.076 to 0.127 µm

Details

Item
Connector
Type
Plug
Application
Signal
Current
3 A
Maximum Operating Temperature
105 Degrees C
Connector Type
Plug
Terminal Type
Through Hole - Press-Fit
Material
Glass-Filled Polyester
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead
Number of Rows
3
Contact Finish
Gold Plated
Contact Type
Pin
Number of Contacts
150
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.