
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
963039-2
Zoro #
G301045196
UPC #
-
Country of Origin
Germany
Dimensions
Height
1.224 in
Length
56.6 mm
Width
1.339 in
Details
Material
Glass-Filled PBT
Number of Rows
2
Color
Black
Features
Terminal Position Assurance
Hole Center to Center
5 mm
Number of Contacts
15
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.