Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 SDL RND PLUG ASSY 36 SERIES

  • Mfr # 1-520532-6

  • Zoro # G500946416


product price: $11.99
/ea
Sold in multiples of 15 for $179.85

Key Features

Number of Positions
16
Shield Material
Steel
Cable Type
Round
Receptacle Configuration
Standard
Centerline (Pitch)
.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-520532-6
Zoro #
G500946416
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Thickness
50µin
Wire Size
26 AWG, 28 AWG
Conductor Insulation Diameter
.045 to .05 in

Details

Number of Positions
16
Shield Material
Steel
Cable Type
Round
Receptacle Configuration
Standard
Centerline (Pitch)
.05 in
Product Type
Connector
Agency/Standard
UL, CSA
Shield Plating Material
Tin
Housing Material
Polycarbonate GF
Number of Conductors
16
UL Flammability Rating
UL 94V-2
Contact Mating Area Plating Material
Gold
Contact Base Material
Copper Alloy
Connector System
Cable-to-Board
Contact Current Rating (Max)
1.5 A
Shield Plating Finish
Bright
Housing Color
Smoke Gray
Connector Mounting Type
Cable Mount
Keying
A
Circuit Application
Signal
Connector Style
Plug
Operating Temperature Range
-4 to 176°F
Connector & Contact Terminates To
Wire & Cable
PCB Mount Retention
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.