Zoro Homepage

16P TERMIBLOK HDR DIR VITI

  • Mfr # 1-284519-6

  • Zoro # G300930011


product price: $5.15
/ea
Sold in multiples of 40 for $206.00

Key Features

Number of Rows
1
Interlock
Without
Block Type
None
Contact Mating Area Plating Material
Tin
Screwless Terminal Block
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-284519-6
Zoro #
G300930011
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.4 mm [ .134 in ]

Details

Number of Rows
1
Interlock
Without
Block Type
None
Contact Mating Area Plating Material
Tin
Screwless Terminal Block
No
Housing Material
Polyamide 6.6
Mating Angle
180°
Stacked Levels
Without
Contact Base Material
Phosphor Bronze
Screw Flange
Without
Number of Positions
16
Housing Color
Green
Applies To
Printed Circuit Board
Threaded Flange
With
Contact Mount
Through Hole
Voltage (VAC)
300
Current Rating (Max) (A)
11
Side Stackable
No
Closed End
With
Centerline
3.81 mm [ .1499 in ]
Connector Style
Header
Shrouded
Yes
Mounting Angle
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.