Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnet Wire Terminal, 22 AWG, Bare Insulated, Crimp Termination Only

  • Mfr # 170458-1

  • Zoro # G801049281


product price: $0.27
/ea
Sold in multiples of 550 for $148.50

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
22 AWG
Minimum Wire Size
18 AWG
Insulation Type
Bare
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170458-1
Zoro #
G801049281
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
18 AWG
Max. Insulation Dia.
0.102 in

Details

Item
Magnet Wire Terminal
Termination Style
Crimp Termination Only
Insulation Type
Bare
Maximum Operating Temperature
105 Degrees C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.