
18P MINI UMNL R/A HDR ASSY SN
Mfr # 1-794105-0
Zoro # G200937677
product price: $5.79
/eaSold in multiples of 35 for $202.65
Key Features
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-794105-0
Zoro #
G200937677
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
3.81 to 8.89 µm
Details
Item
Header
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power
Current
9.5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Material
Nylon
Max. Temp.
85°C
Hole Center to Center
4.14 mm
For Use With
Plug Housing
Contact Finish
Tin Plated
Number of Rows
2
Contact Type
Pin
Number of Contacts
18
Current Rating
9.5 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.