
18P VAL-U-LOK BMI VRT HDR V2
Mfr # 1-1586586-8
Zoro # G000938942
product price: $0.86
/eaSold in multiples of 160 for $137.60
Key Features
Type
Header
Wire Connector Style
Rectangular
Color
Natural
Min. Single Wire Size
26 AWG
Insulation Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1586586-8
Zoro #
G000938942
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
26 AWG
Width
0.5905 in
Height
14.1 mm
Max. Single Wire Size
18 AWG
Max. Insulation Dia.
3.1 mm
Length
44.4 mm
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
18 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.