Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1CFE1 S0=F7831

  • Mfr # 6609113-1

  • Zoro # G000985427


product price: $26.85
/ea
Sold in multiples of 3 for $80.55

Key Features

Type of Connector
IEC 320/C-14
Voltage (Max) (VAC)
250
Operating Temperature Range (°C)
-10 to 40
Input Type
IEC
Filter Type
Power Entry Module
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609113-1
Zoro #
G000985427
UPC #
-
Country of Origin
China

Details

Type of Connector
IEC 320/C-14
Voltage (Max) (VAC)
250
Operating Temperature Range (°C)
-10 to 40
Input Type
IEC
Filter Type
Power Entry Module
Leakage Current (Max) (250VAC, 50Hz) (µA)
400
Voltage Selection
None
Mount Style
Flanged
Mount Angle
Vertical
Filtered
Yes
Current Rating (A)
1
Switch Type
DPST
Leakage Current (Max) (120VAC, 60Hz) (µA)
250
Output Type
.250" FASTON

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.