This item is Discontinued.

Te Connectivity 1FHR 64 30A/S N C S14 15 5120531-1

1FHR 64 30A/S N C S14 15 (Discontinued)

  • Mfr # 5120531-1
  • Zoro # G801044583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120531-1
Zoro #
G801044583
UPC #
-
Country of Origin
China

Dimensions

Width
150 in
Height
10.37 mm
Length
1.347 in
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
110°C
Series
1mm FH
Standards
CSA Certified; IEEE 1386; UL E28476; UL Listed
Features
With Boss
For Use With
Plug Assembly
Material
Thermoplastic
Connection Material
Phosphor Bronze
Contact Finish
Matte Gold Plated
Current Rating
1 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Terminal Type
Surface Mount
Terminal Finish
Tin Plated
Number of Contacts
64
Hole Center to Center
1 mm
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.