
1Pos P2P Soc Hsg Assy 180Deg Coda 50Sqmm
Mfr # 2324086-1
Zoro # G105979390
product price: $49.39
/ea
Sold in multiples of 4 for $197.56
Key Features
Min. Single Wire Size
16 AWG
Max. Single Wire Size
14 AWG
Max. Voltage
300V
Length
27.38 mm
Finish
Tin Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2324086-1
Zoro #
G105979390
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
16 AWG
Max. Single Wire Size
14 AWG
Length
27.38 mm
Tongue Thickness
0.033 in
Max. Insulation Dia.
0.17 in
Details
Max. Voltage
300V
Finish
Tin Plated
Insulated
Yes
Insulation Material
Nylon
Insulation Type
Pre-Insulated
Wire Type
Solid or Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.