
1x4 QSFP Kit Assy LP&HS PCI
Mfr # 2057183-4
Zoro # G001042228
product price: $43.29
/eaSold in multiples of 2 for $86.58
Key Features
Includes
Heat Sink, Lightpipe
Max. Temp.
105°C
Application
Signal
For Use With
QSFP Cable Assembly; QSFP MSA Compatible Transceiver
Material
Nickel Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2057183-4
Zoro #
G001042228
UPC #
-
Country of Origin
China
Details
Item
Cage Assembly
Includes
Heat Sink, Lightpipe
Max. Temp.
105°C
Application
Signal
For Use With
QSFP Cable Assembly; QSFP MSA Compatible Transceiver
Material
Nickel Silver
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Press-Fit
Terminal Finish
Tin Plated
Number of Ports
4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.