Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 ROW BOX RECP 40 POS STAG

  • Mfr # 530340-2

  • Zoro # G101044191


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Diallyl Phthalate
Number of Contacts
40
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530340-2
Zoro #
G101044191
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
50 µin

Details

Item
PCB Mount Receptacle
Color
Blue
Material
Diallyl Phthalate
Number of Contacts
40
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Connection Material
Copper-Nickel-Silicon
Number of Rows
2
Contact Finish
Gold Plated
Contact Type
Socket
Terminal Finish
Tin-Lead Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.