Zoro Homepage

2.0 DIA PIN REC LA. LESS ASSY

  • Mfr # 172786-2

  • Zoro # G000951835


product price: $1.29
/ea
Sold in multiples of 4000 for $5,160.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
14 AWG
Minimum Wire Size
20 AWG
Maximum Operating Temperature
105 Degrees C
Wire Type
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172786-2
Zoro #
G000951835
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
20 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Maximum Operating Temperature
105 Degrees C
Wire Type
Copper
Insulation Dia
0.087 to 0.134 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.