Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 SYS50 SMT RCP DR SHD W/O HD

  • Mfr # 147378-2

  • Zoro # G001066927


product price: $6.25
/ea
Sold in multiples of 300 for $1,875.00

Key Features

Max. Temp.
125°C
Max. Voltage
30V AC
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Height
9.398 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147378-2
Zoro #
G001066927
UPC #
-
Country of Origin
Mexico

Dimensions

Height
9.398 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Max. Voltage
30V AC
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Terminal Type
Surface Mount
Connection Material
Phosphor Bronze
Material
High Performance Polyamide
Hole Center to Center
1.27 mm
Color
Black
Flammability Rating
UL 94 V-0
Number of Contacts
20
Contact Type
Socket
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Terminal Finish
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.