Zoro Homepage

20 ZIFLINE 50 ASSY

  • Mfr # 1-487576-2

  • Zoro # G001067078


product price: $4.75
/ea
Sold in multiples of 64 for $304.00

Key Features

Max. Voltage
150V AC
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-487576-2
Zoro #
G001067078
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
3.81 µm

Details

Item
Connector
Max. Voltage
150V AC
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Thermoplastic
Connection Material
Phosphor Bronze
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.27 mm
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Current Rating
1 A
Flame Retardant
Yes
Connector Type
Receptacle
Contact Type
Socket
Number of Contacts
20
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.