This item is Discontinued.

Te Connectivity 2.0MM HDR 10POS R/A 1-440055-0

2.0MM HDR 10POS R/A (Discontinued)

  • Mfr # 1-440055-0
  • Zoro # G100938200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-440055-0
Zoro #
G100938200
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
30 AWG
Width
0.303 in
Height
4.95 mm
Length
22 mm
Max. Insulation Dia.
0.059 in
Max. Single Wire Size
24 AWG
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
24 AWG

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2 mm
Connection Material
Brass
For Use With
1735801-x
Terminal Type
Through Hole
Wire Type
Discrete
Material
Nylon
Features
Partially Shrouded
Max. Temp.
85°C
Current Rating
3 A
Number of Contacts
10
Number of Rows
1
Contact Finish
Bright Tin Plated
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Bright Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.