Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0MM HDR 15POS VERTICAL

  • Mfr # 1-440054-5

  • Zoro # G000938201


product price: $0.52
/ea
Sold in multiples of 147 for $76.44

Key Features

Color
Natural
Min. Single Wire Size
30 AWG
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-440054-5
Zoro #
G000938201
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Width
0.185 in
Height
6.05 mm
Length
32 mm
Max. Single Wire Size
24 AWG
Max. Insulation Dia.
0.059 in
Maximum Single Wire Size
24 AWG
Minimum Single Wire Size
30 AWG

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Wire Type
Discrete
Connection Material
Brass
Features
Partially Shrouded
For Use With
440129-x
Material
Nylon
Max. Temp.
85°C
Hole Center to Center
2 mm
Terminal Type
Through Hole
Number of Contacts
15
Contact Type
Pin
Number of Rows
1
Current Rating
3 A
Contact Finish
Bright Tin Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Bright Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.