This item is Discontinued.

Te Connectivity 2.0MM HDR 9POS VERTICAL 440054-9

2.0MM HDR 9POS VERTICAL (Discontinued)

  • Mfr # 440054-9
  • Zoro # G700939447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440054-9
Zoro #
G700939447
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Single Wire Size
30 AWG
Width
0.185 in
Height
6.05 mm
Length
20 mm
Max. Insulation Dia.
0.059 in
Max. Single Wire Size
24 AWG
Maximum Single Wire Size
24 AWG
Minimum Single Wire Size
30 AWG

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Hole Center to Center
2 mm
For Use With
440129-x
Max. Temp.
85°C
Features
Partially Shrouded
Connection Material
Brass
Material
Nylon
Wire Type
Discrete
Contact Finish
Bright Tin Plated
Contact Type
Pin
Number of Rows
1
Number of Contacts
9
Current Rating
3 A
Terminal Finish
Bright Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.