
20Pos Nano Mqs Tl Plug Housing Code A
Mfr # 2177588-1
Zoro # G205916738
product price: $0.91
/eaSold in multiples of 91 for $82.81
Key Features
Number of Rows
2
Max. Voltage
12V DC
Width
0.583 in
Height
0.646 in
Material
Glass-Filled PBT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2177588-1
Zoro #
G205916738
UPC #
-
Country of Origin
Germany
Dimensions
Width
0.583 in
Height
0.646 in
Length
22.3 mm
Details
Number of Rows
2
Max. Voltage
12V DC
Material
Glass-Filled PBT
Color
Black
Features
Terminal Position Assurance
Hole Center to Center
1.8 mm
Number of Contacts
20
Max. Temp.
105°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.