Zoro Homepage

20SRBS1-W=F8434

  • Mfr # 6-1609152-1

  • Zoro # G200985180


product price: $10.69
/ea
Sold in multiples of 20 for $213.80

Key Features

Type of Connector
IEC 60320-1 C-20
Voltage (Max) (VAC)
250
Leakage Current (Max) (120VAC, 60Hz) (µA)
40
Output Type
.250" FASTON
Operating Temperature Range (°C)
-10 to 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1609152-1
Zoro #
G200985180
UPC #
-
Country of Origin
China

Dimensions

Panel Thickness Range
.78 to 1.19 mm [ .031 to .047 in ]

Details

Type of Connector
IEC 60320-1 C-20
Voltage (Max) (VAC)
250
Leakage Current (Max) (120VAC, 60Hz) (µA)
40
Output Type
.250" FASTON
Operating Temperature Range (°C)
-10 to 40
Leakage Current (Max) (250VAC, 50Hz) (µA)
70
Filter Type
Power Line
Filtered
Yes
Input Type
IEC
Mount Style
Snap-In
Output Orientation
Straight
Mount Angle
Vertical
Current Rating (A)
20

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.