Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22 POS 5.08MM R/A PLUG TRM BLK

  • Mfr # 2-796634-2

  • Zoro # G300983864


product price: $20.39
/ea
Sold in multiples of 4 for $81.56

Key Features

Wire Entry Angle
Side
Housing Color
Green
Screw Plating Material
Nickel
Housing Material
Polyamide 6.6
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-796634-2
Zoro #
G300983864
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Wire Entry Angle
Side
Housing Color
Green
Screw Plating Material
Nickel
Housing Material
Polyamide 6.6
Connector Style
Plug
Applies To
Wire
Screwless Terminal Block
No
Contact Mount
Through Hole
Screw Flange
Without
Stacked Levels
With
Screw Material
Brass
Voltage (VAC)
300
Side Stackable
Yes
Number of Positions
22
Mating Angle
180°
Centerline
5.08 mm [ .2 in ]
Interlock
Without
Current Rating (Max) (A)
15
Block Type
None
Contact Base Material
Phosphor Bronze
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Mounting Angle
Right Angle
Contact Mating Area Plating Material
Tin
Shrouded
No
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.