Zoro Homepage

2367 5006 54 OSMT PCB PLUG

  • Mfr # 1055690-1

  • Zoro # G001041054


product price: $21.25
/ea
Sold in multiples of 4 for $85.00

Key Features

Max. Temp.
125°C
Material
Polyphenylene Sulfide
Finish
Gold Plated
Number of Contacts
1
Connector Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1055690-1
Zoro #
G001041054
UPC #
-
Country of Origin
Mexico

Details

Max. Temp.
125°C
Material
Polyphenylene Sulfide
Finish
Gold Plated
Number of Contacts
1
Connector Type
Plug
Contact Finish
Gold over Nickel
Terminal Type
Surface Mount
Number of Ports
1
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.