Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23E 10KB 6.35X50FL B7 CAT

  • Mfr # 1624151-2

  • Zoro # G200982936


product price: $4.75
/ea
Sold in multiples of 40 for $190.00

Key Features

Voltage Rating
500 V
Product Type
Variable Resistor
Tolerance
0.2
Sealed
No
Dimensions
25.2 x 20.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1624151-2
Zoro #
G200982936
UPC #
-
Country of Origin
United Kingdom

Dimensions

Dimensions
25.2 x 20.4 mm

Details

Voltage Rating
500 V
Product Type
Variable Resistor
Tolerance
0.2
Sealed
No
Power Rating
.2 W
Termination Type
Eyelet
Resistance
10K Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.