Shop All Wire Connectors
Te Connectivity
24 Pos Female Hsg Assy
Mfr # 1-1452839-5
Zoro # G905785313
product price: $1.35
/ea
Sold in multiples of 1144 for $1,544.40
$1,544.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 20.22 mm
- Material Glass-Filled Polyamide
- Features Hybrid Connector
- Number of Contacts 24
Product Information
- Brand Te Connectivity
- MFR # 1-1452839-5
- Zoro # G905785313
- Country of Origin Hungary
- Category Wire Connectors
Dimensions
Height | 20.22 mm |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MFG Zinc M8 Flanged HEX Nut For Cable Tray (CT0047-08-03)
- ABB MS132-4.0, 3P MMP 2.5-4.0A RANGE (MS132-4.0)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GNG6)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25CNB125A)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (ITD-2CB)
- DRYCONN Large Yellow Direct Bury Wire Conn, PK10 (10444)
- MIDWEST FASTENER #18 to #12 Yellow Plastic Twist-on Wire Connector, s 20PK (64171)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-343)
- MAXXIMA LED Connector, 3-Pin (M50900)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-071)
- GROTE Sealed Marker Lamp Pigtail (67050)
- Te Connectivity Wire Connectors