Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 M.I.S POST HDR ASSY 6P

  • Mfr # 177537-6

  • Zoro # G300938703


product price: $0.22
/ea
Sold in multiples of 394 for $86.68

Key Features

Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Height
6.48 mm
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177537-6
Zoro #
G300938703
UPC #
-
Country of Origin
China

Dimensions

Height
6.48 mm
Length
17.5 mm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
For Use With
Receptacle Assembly
Connection Material
Brass
Hole Center to Center
2.5 mm
Features
Partially Shrouded
Max. Temp.
105°C
Terminal Type
Through Hole
Contact Type
Pin
Number of Rows
1
Number of Contacts
6
Contact Finish
Pre-Tin Plated
Terminal Finish
Pre-Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.