Zoro Homepage

2.5 Mm 2 Wire Two Level Spring Clamp Type Terminal Block With Ground Function

  • Mfr # 2271575-1

  • Zoro # G705797943


product price: $24.29
/ea
Sold in multiples of 5 for $121.45

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Maximum Voltage
600 V AC
For Minimum Wire Size
28 AWG
For Maximum Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271575-1
Zoro #
G705797943
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
28 AWG
For Maximum Wire Size
12 AWG

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Maximum Voltage
600 V AC
Sealable
No
Circuit Application
Power
Number of Positions
2
Modular Terminal Block Product Type
Spring Terminal Block
Number of Circuits
2
Operating Temperature Range
-40 to 105°C
Contact Plating Material
Matte Tin
Block Type
Standard
Centerline (Pitch)
.202 in
Contact Base Material
Copper
UL Flammability Rating
UL 94V-0
Block Configuration
Ground

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.