Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5MM HDR 5POS VERTICAL CONNECTOR

  • Mfr # 440052-5

  • Zoro # G900939223


product price: $0.11
/ea
Sold in multiples of 1000 for $110.00

Key Features

Color
Natural
Min. Single Wire Size
28 AWG
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440052-5
Zoro #
G900939223
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.1496 in
Height
6 mm
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.075 in
Length
0.591 in
Contact Plating Thickness
80 µin
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
22 AWG

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Wire Type
Discrete
Hole Center to Center
2.5 mm
Features
Partially Shrouded
Max. Temp.
85°C
For Use With
440133-x
Material
Nylon
Terminal Type
Through Hole
Connection Material
Brass
Number of Rows
1
Contact Finish
Tin Plated
Number of Contacts
5
Contact Type
Pin
Current Rating
3 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.