Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25P MMATE DRWR CONN LF

  • Mfr # 213881-3

  • Zoro # G301068225


product price: $55.39
/ea
Sold in multiples of 3 for $166.17

Key Features

Wire Connector Style
Standard Drawer
For Use With
Hardware 208211-1 or -4; Receptacle Housing
Length
2.462 in
Max. Voltage
600V AC/DC
Max. Temp.
130°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213881-3
Zoro #
G301068225
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.462 in
Width
1.212 in
Height
1-1/2 in

Details

Item
Connector
Wire Connector Style
Standard Drawer
For Use With
Hardware 208211-1 or -4; Receptacle Housing
Max. Voltage
600V AC/DC
Max. Temp.
130°C
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Material
Polyester
Color
Black
Hole Center to Center
0.2 in
Current Rating
7.5 A
Number of Contacts
25
Contact Type
Socket
Connector Type
Header
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Number of Rows
5
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.