Zoro Homepage

27E893=SOCKET KU 11 QC POLY NA-

  • Mfr # 2-1419106-5

  • Zoro # G300984014


product price: $23.65
/ea
Sold in multiples of 5 for $118.25

Key Features

For Use With
KUP Relays
Number of Pins
11
Body Material
Nylon
Socket Type
DIN Rail Mount
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1419106-5
Zoro #
G300984014
UPC #
-
Country of Origin
United States

Dimensions

Terminal Length
39.37 mm

Details

For Use With
KUP Relays
Number of Pins
11
Body Material
Nylon
Socket Type
DIN Rail Mount
Number of Poles
3
Mounting Type
DIN Rail
Grounding Provision
Without
Contact Base Material
Spring Brass
Terminal Configuration
Screw
Contact Plating Material
Tin
Product Type
Socket
Accessory Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.