Zoro Homepage

2MM H.M. 8 + 2 ROW D/E PIN ASS

  • Mfr # 5646951-1

  • Zoro # G601043687


product price: $12.15
/ea
Sold in multiples of 10 for $121.50

Key Features

Length
50 mm
Max. Temp.
125°C
Application
Signal
Material
Glass-Filled Polyester
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5646951-1
Zoro #
G601043687
UPC #
-
Country of Origin
China

Dimensions

Length
50 mm
Contact Plating Thickness
0.76 µm

Details

Max. Temp.
125°C
Application
Signal
Material
Glass-Filled Polyester
Color
Gray
Hole Center to Center
2 mm
Contact Type
Pin
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Connector Type
Plug
Number of Rows
10
Connector Terminates To
Printed Circuit Board
Current Rating
1.5 A
Terminal Finish
Tin over Nickel
Number of Contacts
244

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.