This item is Discontinued.

Te Connectivity 2mm pitch Battery Plug Assy. 7P. H=4.0 1827654-2

2mm pitch Battery Plug Assy. 7P. H=4.0 (Discontinued)

  • Mfr # 1827654-2
  • Zoro # G000946466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1827654-2
Zoro #
G000946466
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Maximum Voltage
30 V DC
Current
6:00 AM
Maximum Operating Temperature
80 Degrees C
Application
Power, Signal
Hole Center to Center
2 mm
Number of Contacts
7
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.