Zoro Homepage

2MMFB 5R ASY 120 SIG HDR EN

  • Mfr # 5223524-4

  • Zoro # G600939660


product price: $27.25
/ea
Sold in multiples of 12 for $327.00

Key Features

Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Application
Power, Signal
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5223524-4
Zoro #
G600939660
UPC #
-
Country of Origin
United States

Dimensions

Height
13.5 mm
Contact Plating Thickness
0.5 µm

Details

Item
PCB Mount Header
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Application
Power, Signal
Current
3 A
Series
Signal
Maximum Operating Temperature
125 Degrees C
Max. Temp.
125°C
Connection Material
Phosphor Bronze
Material
Liquid Crystal Polymer
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
2 mm
Contact Type
Pin
Number of Contacts
120
Number of Rows
5
Current Rating
3 A
Contact Finish
Gold over Palladium Nickel
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.