This item is Discontinued.

Te Connectivity 2P Mrpk  Conn_Rd/Bk 7-2834006-2

2P Mrpk Conn_Rd/Bk (Discontinued)

  • Mfr # 7-2834006-2
  • Zoro # G105947597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-2834006-2
Zoro #
G105947597
UPC #
-
Country of Origin
China

Details

Item
Connector
Insulation Color
Natural
Standards
UL Listed
Terminal Type
Receptacle
Wire Range
22 to 18 AWG
Max. Voltage
400V AC
Mounting Type
Board Mount, Surface Mount
Application
Printed Circuit Board
Insulation Dia
2.1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.