Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2P RAST 5 Tab Header THV

  • Mfr # 2-1971896-2

  • Zoro # G400941467


product price: $0.69
/ea
Sold in multiples of 104 for $71.76

Key Features

Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Height
12.8 mm
Maximum Operating Temperature
120 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1971896-2
Zoro #
G400941467
UPC #
-
Country of Origin
China

Dimensions

Height
12.8 mm
Length
0.48 in

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Hole Center to Center
5 mm
Features
Shrouded
For Use With
Connector/Cable Assembly
Max. Temp.
120°C
Connection Material
Copper Alloy
Number of Rows
1
Contact Type
Tab
Contact Finish
Silver Plated; Tin Plated
Number of Contacts
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Silver Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.