Zoro Homepage

2P SEALD MINI UMNL CAP GLOWIR

  • Mfr # 1586945-1

  • Zoro # G901040362


product price: $0.29
/ea
Sold in multiples of 300 for $87.00

Key Features

Color
Natural
For Use With
Mini-Universal MATE-N-LOK Sealed Plug Housing
Number of Rows
1
Material
Nylon
Features
Panel Mount Feature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586945-1
Zoro #
G901040362
UPC #
-
Country of Origin
China

Details

Item
Housing
Color
Natural
For Use With
Mini-Universal MATE-N-LOK Sealed Plug Housing
Number of Rows
1
Material
Nylon
Features
Panel Mount Feature
Application
Power, Signal
Number of Contacts
2
Flammability Rating
UL 94 V-2
Max. Temp.
105°C
Contact Type
Pin
Max. Voltage
600V AC/DC
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Hole Center to Center
4.14 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.