Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2P TERMI-BLOK PLUG CON VITI

  • Mfr # 284510-2

  • Zoro # G900929835


product price: $4.35
/ea
Sold in multiples of 19 for $82.65

Key Features

Voltage
300 VAC
Connector & Contact Terminates To
Wire & Cable
Interlock
Without
Centerline (Pitch)
.138 in
Screwless Terminal Block
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284510-2
Zoro #
G900929835
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Voltage
300 VAC
Connector & Contact Terminates To
Wire & Cable
Interlock
Without
Centerline (Pitch)
.138 in
Screwless Terminal Block
No
Side Stackable
No
Number of Rows
1
Block Type
None
Circuit Application
Power & Signal
Screw Plating Material
Nickel
Screw Flange
With
Housing Color
Green
Mounting Angle
Right Angle
Wire Protection
With
Wire Range
30 to 14 AWG
Current Rating (Max)
11A
Contact Mating Area Plating Material
Tin
Operating Temperature Range
-40 to 230°F
Connector System
Wire-to-Board
Wire Entry Angle
Side
Screw Material
Brass
Contact Base Material
Phosphor Bronze
Number of Positions
2
Contact Current Rating (Max)
11A
Housing Material
PA 66
Connector Style
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.