Zoro Homepage

2POS MICRO MNL ASSY.VRT.THRU

  • Mfr # 794681-2

  • Zoro # G001044482


product price: $1.69
/ea
Sold in multiples of 200 for $338.00

Key Features

Min. Single Wire Size
30 AWG
Max. Voltage
250V AC
Max. Temp.
105°C
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794681-2
Zoro #
G001044482
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
20 AWG

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Contact Type
Pin
Terminal Type
Through Hole - Solder
Number of Rows
2
Number of Contacts
2
For Use With
Printed Circuit Board
Connector Type
Header
Current Rating
5 A
Color
Black
Hole Center to Center
3 mm
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.