Zoro Homepage

2X 8P MOD2 STIFTLEI

  • Mfr # 829114-8

  • Zoro # G101039722


product price: $6.29
/ea
Sold in multiples of 20 for $125.80

Key Features

Max. Temp.
105°C
Material
PBT
For Use With
Printed Circuit Board
Color
Green
Features
With Board Standoff; Low Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829114-8
Zoro #
G101039722
UPC #
-
Country of Origin
Germany

Details

Item
Connector
Max. Temp.
105°C
Material
PBT
For Use With
Printed Circuit Board
Color
Green
Features
With Board Standoff; Low Profile
Hole Center to Center
2.54 mm
Connector Type
Header
Number of Rows
2
Type
Breakaway
Contact Finish
Gold Flash over Palladium Nickel; Tin over Nickel
Contact Type
Pin
Connection Material
Copper Zinc
Terminal Finish
Tin over Nickel
Terminal Type
Through Hole
Number of Contacts
16
Current Rating
5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.