This item is Discontinued.

Te Connectivity 2X4 OFFSET SHLD STJK ASY W/LED 1888507-4

2X4 OFFSET SHLD STJK ASY W/LED (Discontinued)

  • Mfr # 1888507-4
  • Zoro # G701009606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1888507-4
Zoro #
G701009606
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.129 in
PCB Tail Length
.163 in
PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin

Details

Number of Positions
8
Shielded
Yes
Number of PCB Ground Tabs
7
Circuit Application
Signal
LED Color (Top Right)
Green/Yellow
Shield Plating Material
Tin over Nickel
Multiple Port Configuration
Stacked
Connector & Contact Terminates To
Printed Circuit Board
Connector Contact Density
Standard
Entry Location
Side
Port Configuration
Multiple Ports
Housing Material
PBT Polyester
Latch Orientation
Standard - Latch Down
Status Indicator
LED
LED Color (Bottom Left)
Green/Yellow
Grounding Tab Plating Material
Tin over Copper
Modular Jack & Plug Interface Type
RJ45
LED Color (Bottom Right)
Green/Yellow
Contact Mating Area Plating Material
Gold
Profile
Offset - Overhangs PCB
Number of Contacts Loaded
8
LED Color (Top Left)
Green/Yellow
Grounding Options
PCB and Panel Ground
Connector Product Type
Connector Assembly
PCB Ground Type
Grounding Clips
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Performance Category
Cat 5
UL Flammability Rating
UL 94V-0
Port Matrix Configuration
2 x 4
Connectors & Connector Components Type
Connector
Centerline (Pitch)
.04 in
Operating Temperature Range
-22 to 158°F
Contact Underplating Material
Nickel
Contact Base Material
Phosphor Bronze
PCB Mount Orientation
Right Angle
Housing Color
Black
PCB Contact Termination Area Plating Material
Tin
Keyed
No
Connector Style
Jack
Panel Mount Feature
Without
Shield Material
Copper Alloy
Connector Mounting Type
Board Mount, Panel
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.