Zoro Homepage

3 ROW BOX RECP 240 POS 100 C/L

  • Mfr # 1-447208-5

  • Zoro # G701040524


product price: $705.99
/ea
Free Shipping & Returns

Key Features

Height
11.43 mm
Type
IV
Material
Polyphenylene Sulfide
Color
Brown
Terminal Type
Through Hole - Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-447208-5
Zoro #
G701040524
UPC #
-
Country of Origin
United States

Dimensions

Height
11.43 mm
Contact Plating Thickness
50 µin

Details

Item
PCB Mount Receptacle
Type
IV
Material
Polyphenylene Sulfide
Color
Brown
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Number of Rows
3
Terminal Finish
Tin-Lead
Hole Center to Center
2.54 mm
Connection Material
Beryllium Copper
Contact Finish
Gold Plated
Number of Contacts
240

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.