
3100-30T8999CY=CONTACTOR
Mfr # 9-1611015-7
Zoro # G700980265
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Contactor Type
Definite Purpose
Number of Poles
3
Mounting Type
Panel
Auxiliary Switch Contact Arrangement
Without
Contact Base Material
Silver Cadmium Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-1611015-7
Zoro #
G700980265
UPC #
-
Country of Origin
Mexico
Dimensions
Wire Size
16 to 8 AWG
Details
Contactor Type
Definite Purpose
Number of Poles
3
Mounting Type
Panel
Auxiliary Switch Contact Arrangement
Without
Contact Base Material
Silver Cadmium Oxide
Mounting Plate
With
Torque
25 in-lbs
Agency Approval
CSA Certified, UL Recognized, SEMKO Certified
Molded
No
UL Flammability Rating
UL 94V-0
Coil Voltage Rating
120 VAC
Terminal Configuration
10-32 Screw, Quick Connect
Contact Switching Voltage (Max)
600 VAC
Arc Cover
With
Coil Voltage (Max)
120 VAC
Actuating System
AC
Coil Termination
Quick Connect
Product Type
Contactor
Coil Resistance
180 Ω
Contact Current Rating
25 A
Contact Arrangement
3 Form X, 3PST-NO-DM
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.