Zoro Homepage

312 POSITIVE FLAG HSG 3P

  • Mfr # 177720-2

  • Zoro # G900957050


product price: $0.49
/ea
Sold in multiples of 200 for $98.00

Key Features

Length
1.38 in
Height
22.9 mm
Color
Black
Material
Nylon
Flammability Rating
UL 94 V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177720-2
Zoro #
G900957050
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
1.38 in
Height
22.9 mm

Details

Item
Terminal Housing
Color
Black
Material
Nylon
Flammability Rating
UL 94 V-2
Insulated
No
Terminal Type
Receptacle
Hole Center to Center
8.32 mm
Max. Temp.
105°C
Number of Contacts
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.