Zoro Homepage

32P MOD2 STIFT LEI

  • Mfr # 3-826955-2

  • Zoro # G301043253


product price: $3.55
/ea
Sold in multiples of 45 for $159.75

Key Features

Max. Temp.
105°C
Color
Green
Material
PBT
Terminal Finish
Tin Plated
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-826955-2
Zoro #
G301043253
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Color
Green
Material
PBT
Terminal Finish
Tin Plated
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Number of Contacts
64
Connection Material
Phosphor Bronze
Contact Finish
Tin Plated
Current Rating
5 A
Type
Breakaway

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.