Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 .8MM CHAMP RCPT ASSY

  • Mfr # 5787973-1

  • Zoro # G900952673


product price: $25.15
/ea
Sold in multiples of 4 for $100.60

Key Features

Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Application
Signal
Current
0.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5787973-1
Zoro #
G900952673
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Board-to-Board Connector
Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Application
Signal
Current
0.5 A
Standards
UL E28476
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Max. Temp.
85°C
Finish
Nickel Over Copper
Sub-Category
PCB Connector
Material
Thermoplastic
Hole Center to Center
0.8 mm
Current Rating
0.5 A; 0.3 A; 1.5 A
Contact Finish
Gold Plated
Number of Rows
2
Number of Contacts
36
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.