
36P HV100 REC.CON. B/TE.6.2.NO KINK
Mfr # 3-215305-6
Zoro # G801042916
product price: $5.59
/eaSold in multiples of 20 for $111.80
Key Features
Max. Temp.
125°C
Series
AMPMODU, HV-100
Height
0.244 in
Material
Glass-Filled Polyester
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-215305-6
Zoro #
G801042916
UPC #
-
Country of Origin
Poland
Dimensions
Height
0.244 in
Details
Item
Connector
Max. Temp.
125°C
Series
AMPMODU, HV-100
Material
Glass-Filled Polyester
Color
Green
For Use With
Header Assembly
Number of Rows
1
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Current Rating
3 A
Number of Contacts
36
Contact Finish
Gold Plated; Tin Plated
Connection Material
Phosphor Bronze
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.