Zoro Homepage

3.96 EP HDR ASSY 2P R/A

  • Mfr # 647676-2

  • Zoro # G900939940


product price: $0.19
/ea
Sold in multiples of 455 for $86.45

Key Features

Type
Tab
Color
White
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647676-2
Zoro #
G900939940
UPC #
-
Country of Origin
China

Dimensions

Width
0.605 in
Height
9.4 mm
Length
7.92 mm
Contact Plating Thickness
2.03 µm

Details

Item
Header
Type
Tab
Color
White
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Hole Center to Center
3.96 mm
Material
Nylon
For Use With
Plug Housing
Features
Unshrouded
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Number of Contacts
2
Number of Rows
1
Contact Type
Tab
Contact Finish
Tin Plated
Current Rating
7.5 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.